KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Emergency Escape Hood, PVC, Universal

MSA| Zoro #: G1155673| Mfr #: 10064644

$304.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mask Size: Universal
Hood Material: PVC
Item: Disposable Emergency Fire Escape Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155673 Mfr #: 10064644
Mask Size: UniversalHood Material: PVC
Item: Disposable Emergency Fire Escape HoodStandards: EN 403:2004
Used For: Smoke and Gas Generated by FiresCountry of Origin (subject to change): Germany

Description

Disposable Emergency Fire Escape Hood, Hood Material PVC, Mask Size Universal, Used For Smoke and Gas Generated by Fires, Standards EN 403:2004

Reviews