- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Faceshields and Visors
- /
- Faceshield Frame, Blk, For MSA Full Brim
Msa
Faceshield Frame, Blk, For MSA Full Brim
- Zoro #: G6230305
- Mfr #: 10116627
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.82
Msa #10116627 Specifications
- Zoro #: G6230305
- Mfr #: 10116627
- Color: Black
- Material: Plastic
- Visor Height: 3.110"
- Includes: Frame and Instruction Manual
- Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
- Dielectric Protection: Yes
- Features: Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
- For Use With: MSA V-Gard(R) Full Brim Hard Hat
- Length: 11.024"
- Item: Face Shield Frame
- Dielectric: Yes
- Compatible with Brand: MSA
- Compatible with Manufacturer Model Number: MSA V-Gard Cap or Full Brim
- Compatible with Series: MSA V-Gard
- Country of Origin (subject to change): United States
Description
Faceshield Frame, Plastic, Black, Dielectric Protection Yes, For Use With MSA V-Gard(R) Full Brim Hard Hat, Includes Frame and Instruction Manual, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Reviews of Msa #10116627
Explore more
- MSA Chin Protector, V-Gard Nitrometer Visor 10115828
- MSA Visor, Polycarb, Clear, 8x17 In 10115836
- MSA Visor, Polycarb, Shade 5 IR, 8x17-1/4 In 10115861
- MSA MSA 454-10028995 Facepiece Assy Twin Adv3000 Md Rubber 454-10028995
- MSA MSA 454-10102184 Advantage 420 Assly-Facepiece Head Assy-Large 454-10102184
- MSA Faceshield Frame, Slotted Cap, Plastic, Blk 10121266
- NORTH SAFETY Honeywell High Performance® Faceshield Headgear, 7" Crown, Adjustable 5000 SpeedyLoop F5500
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in 102040
- Msa Eye Protection