Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Faceshield Frame, Slotted Cap, Plastic, Blk

  • Zoro #: G4337733
  • Mfr #: 10115730

$9.87

Details
  • Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
  • Dielectric Protection: Yes
  • Item: Faceshield Frame
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #10115730 Specifications

  • Zoro #: G4337733
  • Mfr #: 10115730
Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015 Dielectric Protection: Yes
Item: Faceshield Frame Color: Black
Dielectric: Yes For Use With: MSA Slotted Cap
Material: Plastic Includes: Frame and Debris Control
Country of Origin (subject to change): United States

Description

Take a look at the features for Msa Faceshield Frame. Color: Black, Material: Plastic, Includes: Frame and Debris Control.

Reviews of Msa #10115730