October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Faceshield Frame, Slotted Cap, Plastic, Blk

  • Zoro #: G3745235
  • Mfr #: 10121266

$9.25

Details
  • Includes: Frame
  • For Use With: MSA Slotted Cap
  • Material: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #10121266 Specifications

  • Zoro #: G3745235
  • Mfr #: 10121266
Includes: Frame For Use With: MSA Slotted Cap
Material: Plastic Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Color: Black Dielectric Protection: Yes
Item: Faceshield Frame Dielectric: Yes
Country of Origin (subject to change): United States

Description

Msa Faceshield Frame include characteristics like: Color: Black, Material: Plastic, Includes: Frame.

Reviews of Msa #10121266