Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Faceshield Frame, for V-Gard Slotted Hat

  • Zoro #: G0466098
  • Mfr #: 10154604

$15.59

Details
  • Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
  • Item: Faceshield Frame
  • Includes: User Manual
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #10154604 Specifications

  • Zoro #: G0466098
  • Mfr #: 10154604
Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015 Item: Faceshield Frame
Includes: User Manual Dielectric: No
Material: Plastic For Use With: V-Gard Slotted Hat Full-Brim
Dielectric Protection: No Color: Black
Country of Origin (subject to change): United States

Description

Here is some additional information about Msa Faceshield Frame. Color: Black, Material: Plastic, Includes: User Manual.

Reviews of Msa #10154604