- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Faceshields and Visors
- /
- Faceshield Frame, with Debris, Black
Msa
Faceshield Frame, with Debris, Black
- Zoro #: G0466089
- Mfr #: 10154622
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.94
Msa #10154622 Specifications
- Zoro #: G0466089
- Mfr #: 10154622
- Color: Black
- Material: Plastic
- Visor Height: 3.819"
- Includes: User Manual, Debris
- Standards: ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
- Dielectric Protection: No
- Features: Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet
- For Use With: V-Gard Slotted Hat Full-Brim
- Length: 11.22"
- Dielectric: No
- Item: Face Shield Frame
- Compatible with Series: MSA V-Gard
- Compatible with Brand: MSA
- Compatible with Manufacturer Model Number: MSA V-Gard Full Brim
- Country of Origin (subject to change): United States
Description
Faceshield Frame, Plastic, Black, Dielectric Protection No, For Use With V-Gard Slotted Hat Full-Brim, Includes User Manual, Debris, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Reviews of Msa #10154622
Explore more
- MSA MSA 454-10028995 Facepiece Assy Twin Adv3000 Md Rubber 454-10028995
- MSA Visor, Polycarb, Shade 3 IR, 8x17-1/4 In 10115860
- MSA Visor, Polycarb, Clear, 9-1/2x17 In 10115863
- MSA Visor, Polycarb, Shade 3 IR, 8x17-1/4 In 10115859
- MSA Faceshield Goggle Assembly, Clear Visor 10150069
- MSA Visor, Green, Polycarbonate 10115842
- PAULSON Faceshield, Shade3, Propnate, 10"x20"x.060" IM20-P6F3
- NORTH SAFETY Honeywell™ Protecto-Shield Ratchet Headgear, Polycarbonate Visor, 11340145 11340145
- V-GARD Faceshield Visor, Black, 0.098" Thickness 10194819
- MSA VGARD Faceshield Frame, Silver, Metal 10176739
- Msa Faceshields and Visors