Skip to Main Content
customer-service Help
Msa

Fall Protection Kit, Size: XL

Msa Fall Protection Kit,  Size: XL 10092168
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.81
  • Harness Size: XL
  • Item: Fall Protection Kit
  • Weight Capacity: 400 lb.
See full product details
This item ships free.
Total: $154.81

Msa #10092168 Specifications

  • Harness Size: XL
  • Item: Fall Protection Kit
  • Weight Capacity: 400 lb.
  • Harness Sizing: XL
  • Color: Yellow
  • Kit Components: Harness, Lanyard, Anchor Strap, Bag, Manual
  • Chest Strap Buckles: Quick-Connect
  • Leg Strap Buckles: Quick-Connect
  • Webbing Material: Polyester
  • Side D-Rings: No
  • Material: Polyester
  • Includes: Harness, Lanyard, Anchor Strap, Bag, Manual
  • Subpelvic Strap: Yes
  • Tensile Strength: 4000 to 5000 lb.
  • Front D-Ring: No
  • Back D-Ring: Yes
  • Hardware Material: Zinc Plated, Stamped or Forged Alloy Steel
  • Webbing Materials: Polyester
  • Length: 1-1/2 ft.
  • Standards: OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
  • Shoulder Strap Buckles: None
  • Size: XL
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fall Protection Kit, Standards OSHA, ANSI Z359.1, A10.32, CSA 259.10-06, Weight Capacity 400 lb, XL

Reviews of Msa #10092168