Filter, Magenta, P100, Bayonet, PK2

MSA| Zoro #: G1960226| Mfr #: 815369

$7.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: P100
Color Code: Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960226 Mfr #: 815369
Standards: Niosh ApprovedApproved for: P100
Color Code: MagentaFor Use With: MSA(R) Advantage Series Respirators
Connection: BayonetCountry of Origin (subject to change): United States

Description

Filter, Color Code Magenta, Approved for P100, Bayonet Connection, For Use With MSA(R) Advantage Series Respirators, Standards NIOSH Approved, Package Quantity 2

Reviews