KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Msa Clear Firefighter OTG Goggles, Anti-Fog, Scratch-Resistant

MSA| Zoro #: G1731457| Mfr #: S549P

$108.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Venting: Direct
Lens Color: Clear
Series: CAIRNS GOGGLES
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731457 Mfr #: S549P
Venting: DirectLens Color: Clear
Series: CAIRNS GOGGLESFrame Material: Rubber
Includes: Nylon StrapFoam Lined: Yes
Frame Color: BlackLens Material: Polycarbonate
Frame Design: OTGLens Coating: Anti-Fog, Scratch-Resistant
UV Protection: 99.90%Item: Firefighter Goggles
X-Ray Detectable: NoSafety Glasses Size: Universal
Primary Lens Color: ClearStandards: ANSI Z87.1-2003, NFPA 1971-2007
Strap Material: NylonCountry of Origin (subject to change): United States

Description

Firefighter Goggles, Direct Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Frame Design OTG, Lens Material Polycarbonate, Strap Material Nylon, Frame Material Rubber, UV Protection 99.9 Percent, X-Ray Detectable No, Includes Nylon Strap, Standards ANSI Z87.1-2003, NFPA 1971-2007, Safety Glasses Size Universal, Foam Lined Yes

Reviews