BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Msa Clear Firefighter OTG Goggles, Anti-Fog, Scratch-Resistant

MSA| Zoro #: G1707921| Mfr #: S550P

$88.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Coating: Anti-Fog, Scratch-ResistantSeries: 5SY4X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707921 Mfr #: S550P
Lens Coating: Anti-Fog, Scratch-ResistantSeries: 5SY4
X-Ray Detectable: NoFrame Material: Rubber
Includes: D-Ring Fastener, Nylon StrapPrimary Lens Color: Clear
Safety Glasses Size: UniversalFrame Design: OTG
Lens Color: ClearLens Material: Polycarbonate
Item: Firefighter GogglesStrap Material: Nylon
Venting: DirectFoam Lined: Yes
Frame Color: BlackUV Protection: 99.90%
Standards: ANSI Z87.1-2003, NFPA 1971-2007Country of Origin (subject to change): United States

Description

Firefighter Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Nylon, Frame Material Rubber, UV Protection 99.90 Percent, X-Ray Detectable No, Includes D-Ring Fastener, Nylon Strap, Standards ANSI Z87.1-2003, NFPA 1971-2007, Eyewear Size Universal, Foam Lined Yes, Series CAIRNS GOGGLES

Reviews