Skip to Main Content
customer-service Help
Msa

Front Brim Hard Hat, Ratchet (4-Point), Blue

Msa Front Brim Hard Hat,  Ratchet (4-Point),  Blue 10058625
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.50 /ea

Order in multiples of 12

  • Head Protection Suspension Type: Ratchet (4-Point)
  • Hard Hat Suspension: 1-Touch
  • Color: Blue
See full product details
Out of Stock
Total: $438.00

Msa #10058625 Specifications

  • Head Protection Suspension Type: Ratchet (4-Point)
  • Hard Hat Suspension: 1-Touch
  • Color: Blue
  • Hard Hat ANSI Type: 2
  • Item: Hard Hat
  • Head Protection Color: Blue
  • Head Protection Style: Front Brim
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This cap, super-v, 1-touch, blue from MSA offers protection and comfort for those working in construction or industrial environments. The Super-V is MSA's V-Gard Hard Hat with Type II approval. With ANSI and CSA approvals the Super-V is the best hard hat choice when protecting from top and lateral/side impacts. The world recognized trademark "V" design is known for comfort, quality and durability. MSA has sold well over 100 million V-Gard Hard Hats since its introduction – so many in fact, that the iconic & design has been a mainstay for many years on even the toughest worksites.

Reviews of Msa #10058625