Skip to Main Content
customer-service Help
Msa

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point)

Msa Front Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point) 815558
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.00
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
See full product details
Orders over $75 ship free.
Total: $9.00

Msa #815558 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: Polyethylene
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Head Protection Color: Bright Lime Green
  • Fits Hat Size: 6-1/2" to 8"
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C, E
  • Accessory Mounting Options: Side-Slots
  • Series: V-Gard
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Accessory Slots: Yes
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • Number of Suspension Points: 4
  • Suspension Adjustment Type: Pinlock
  • Hard Hat Suspension: 4 pt. Pinlock
  • CSA Class: E
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Shell Material: Polyethylene
  • Hard Hat Style: Cap
  • ANSI Electrical Class: C, E
  • Graphics: None
  • Venting: No
  • ANSI Impact Type: 1
  • CSA Type: 1
  • Color: Bright Lime Green
  • High Visibility: Yes
  • Head Protection Brand: MSA
  • Application: General Purpose
  • High-Visibility: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High Visibility Yes, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R)

Reviews of Msa #815558