Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Orange
Mfr # 804396
Zoro # G4074038
Sold in multiples of 20 for $883.00
$883.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polycarbonate
- Fits Hat Size 6-1/2" to 8"
- Series Topgard
- Head Protection Suspension Type Ratchet (4-Point)
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red 454736
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 475360
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue C217092
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red 10050611
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Purple 495858
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green 815570
- MSA SAFETY Front Brim Hard Hat, Ratchet (4-Point), Navy Gray 10058634
- MSA SAFETY V-Gard Cap, White, RockWell Logo, BL77663LR 475358 BL77663 LR
- MSA SAFETY Front Brim Hard Hat, Ratchet (4-Point), Hi-Vis Orange 489368
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Vented Full Brim, Class C, Lamp 60347
- SAS SAFETY BLUE HARD HAT SA7160-04
- Msa Safety Head Protection