Msa

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red

Msa Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (4-Point),  Red 10150223
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Red
  • Fits Hat Size: 6-1/2" to 8"
See full product details
$15.32

Subtotal: $15.32

Msa #10150223 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Red
  • Fits Hat Size: 6-1/2" to 8"
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C, E
  • Accessory Mounting Options: Side-Slots
  • Series: V-Gard Green
  • Number of Suspension Points: 4
  • Suspension Adjustment Type: Pinlock
  • ANSI Impact Type: 1
  • Hard Hat Suspension: 4 pt. Ratchet
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Color: Red
  • Hard Hat Style: Cap
  • Accessory Slots: Yes
  • ANSI Electrical Class: C, E
  • Includes: Hard Hat, Suspension, Instructions
  • Venting: No
  • Shell Material - Head Protection: Polyethylene
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
  • Graphics: None
  • CSA Class: E
  • CSA Type: 1
  • Shell Material: Green High Density Polyethylene
  • Application: General Industry, Manufacturing, Repair and Maintenance, Construction, Oil and Gas, Shipbuilding, Automotive, Mining, General purpose
  • High Visibility: No
  • Head Protection Brand: MSA
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E, Series V-Gard(R) Green

Reviews of Msa #10150223

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.