Msa Safety
Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan
Mfr # 482002
Zoro # G3218792
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Phenolic
- Fits Hat Size 6-1/2" to 8"
- Series Skullgard
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 475380
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Bright Green 10035213
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Staz-On Pinlock Suspension, White 463942
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink 10155230
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White 475396
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray 475367
- MSA SAFETY Full Brim Assembly, Muddy Girl, Dipped 10204779
- MSA SAFETY Msa 454-454626 Orange Skullgard Cap With S 454-454626
- MSA SAFETY V-Gard 500 Hat, Green Vented, Full Brim, 4P 10167916
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green 19958
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue 14416
- Msa Safety Head Protection