Msa

Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Hi-Vis Orange

Msa Front Brim Hard Hat,  Type 2,  Class E,  Ratchet (4-Point),  Hi-Vis Orange C217100
Hover or click to zoom Tap to zoom
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 2, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Hi-Vis Orange
  • Fits Hat Size: 6-1/2 to 8
  • Head Protection Venting: No
See full product details
$52.22

Subtotal: $52.22

Msa #C217100 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 2, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Hi-Vis Orange
  • Fits Hat Size: 6-1/2 to 8
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 2
  • Hard Hat ANSI Class: E
  • Accessory Mounting Options: Side-Slots
  • Series: Super-V
  • Color: Hi-Vis Orange
  • Hard Hat Style: Cap
  • Shell Material: High Density Polyethylene
  • Standards: ANSI/ISEA Z89.1-2014, CSA
  • Hard Hat Suspension: Fas-Trac(R) III
  • Graphics: None
  • CSA Type: 2
  • CSA Class: E
  • Number of Suspension Points: 4
  • Accessory Slots: Yes
  • Application: Lateral Impact, Top Impact
  • ANSI Electrical Class: C, E
  • Head Protection Brand: MSA
  • ANSI Impact Type: 2
  • Suspension Adjustment Type: Ratchet
  • High Visibility: Yes
  • High-Visibility: Yes
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI/ISEA Z89.1-2014, CSA, Series Super-V

Reviews of Msa #C217100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.