Skip to Main Content
customer-service Help
Msa

Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange

Feedback Help us improve our product images
$43.89 /ea

Order in multiples of 20

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 2, Class E
See full product details
Out of Stock
Total: $877.80

Msa #C217094 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 2, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Orange
  • Fits Hat Size: 6-1/2" to 8"
  • Hard Hat ANSI Type: 2
  • Hard Hat ANSI Class: E
  • Series: Super V
  • Hard Hat Style: Cap
  • Hard Hat Suspension: Fas-Trac(R) III
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Color: Orange
  • Shell Material: High Density Polyethylene
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protect and reduce the force of impact with this cap super-v orange f/t made by MSA. The Super-V is MSA's V-Gard Hard Hat with Type II approval. With ANSI and CSA approvals the Super-V is the best hard hat choice when protecting from top and lateral/side impacts. The world recognized trademark "V" design is known for comfort, quality and durability. MSA has sold well over 100 million V-Gard Hard Hats since its introduction – so many in fact, that the iconic & design has been a mainstay for many years on even the toughest worksites.

Restrictions and Compliance

Reviews of Msa #C217094