Full Body Harness, XL, Yellow

MSA| Zoro #: G1162095| Mfr #: 10072492

$43.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Workman(R)
Includes: Manual
Front D-Ring: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162095 Mfr #: 10072492
Series: Workman(R)Includes: Manual
Front D-Ring: NoColor: Yellow
Webbing Material: PolyesterHarness Application: General Industry
Harness Size: XLChest Strap Buckles: Quick-Connect
Back D-Ring: YesWeight Capacity: 400 lb.
Leg Strap Buckles: TongueHarness Buckle Material: Steel
Item: Full Body HarnessAdjustable: Yes
Tensile Strength: 6000 lb.Stretchable: No
Subpelvic Strap: NoShoulder Strap Buckles: No
Side D-Rings: YesStandards: ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Harness D-Ring Material: SteelCountry of Origin (subject to change): Mexico

Description

Harness, Harness Application General Industry, Harness Size XL, Weight Capacity 400 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Subpelvic Strap No, Color Yellow, Webbing Material Polyester, Harness Buckle Material Steel, Harness D-Ring Material Steel, Stretchable No, Tensile Strength 6000 lbs., Adjustable Yes, Standards OSHA, ANSI Z359.1, A10.14, CSA, Series Workman(R), Includes Manual

Reviews