MSA Advantage(TM) 4000 Respirator, L

MSA| Zoro #: G0144733| Mfr #: 10083802

$142.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Speaking Diaphragm
Cartridges Included: No
Standards: NIOSH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144733 Mfr #: 10083802
Includes: Speaking DiaphragmCartridges Included: No
Standards: NIOSHItem: Full Face Respirator
Configured For: Open Connection-Needs AdaptersSuspension: 4 Point
Facepiece Material: SiliconeMask Size: L
Head Harness Material: Hycar(R) RubberCountry of Origin (subject to change): United States

Description

Full Face Respirator, Configured For Open Connection-Needs Adapters, Mask Size L, Facepiece Material Silicone, No Cartridges Included, Head Harness Material Hycar(R) Rubber, Suspension 4 Point, Includes Speaking Diaphragm, Standards NIOSH

Reviews