Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MSA Advantage™ 3200 Respirator, M

  • Zoro #: G0144697
  • Mfr #: 10031309
$158.14
  • Promotion Restriction: Not eligible for promotion
  • Standards: NIOSH
  • Typical Application: Asbestos Abatement, Painting, Public Events, Sanding and Grinding, Search and Rescue
See full product details
This item ships free.

Msa #10031309 Specifications

  • Zoro #: G0144697
  • Mfr #: 10031309
Promotion Restriction: Not eligible for promotion Standards: NIOSH
Typical Application: Asbestos Abatement, Painting, Public Events, Sanding and Grinding, Search and Rescue Full Face Suspension Type: 5 pt
Item: Full Face Respirator Head Harness Material: Silicone
Connection: Bayonet Configured For: Twin Cartridges
Cartridges Included: No Respirator Cartridge Included: No
Color: Blue Facepiece Material: Silicone
Application: Search and Rescue, Utilities, Oil and Gas, Construction, General Industry Respirator Connection Type: Bayonet
Series: Advantage(R) 3000 Mask Size: M
Suspension: European Style 4 Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Face Respirator, Facepiece Material Silicone, Full Face Suspension Type 5 pt, Head Harness Material Silicone, Bayonet, Cartridges Included No, M, Series Advantage(R) 3000, Asbestos Abatement, Painting, Public Events, Sanding and Grinding, Search and Rescue, Configured For Twin Cartridges

Reviews of Msa #10031309