Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

MSA Advantage(TM) 4000 Respirator, M

MSA| Zoro #: G0144724| Mfr #: 10083794

$145.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Speaking Diaphragm
Cartridges Included: No
Standards: NIOSH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144724 Mfr #: 10083794
Includes: Speaking DiaphragmCartridges Included: No
Standards: NIOSHItem: Full Face Respirator
Configured For: Open Connection-Needs AdaptersSuspension: 4 Point
Facepiece Material: SiliconeMask Size: M
Head Harness Material: Hycar(R) RubberCountry of Origin (subject to change): United States

Description

Full Face Respirator, Configured For Open Connection-Needs Adapters, Mask Size M, Facepiece Material Silicone, No Cartridges Included, Head Harness Material Hycar(R) Rubber, Suspension 4 Point, Includes Speaking Diaphragm, Standards NIOSH

Reviews