LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

MSA Advantage(TM) 3200 Respirator, S

MSA| Zoro #: G0144681| Mfr #: 10031340

$137.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Harness Material: Silicone
Suspension: European Style 4 Point
Item: Full Face Respirator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144681 Mfr #: 10031340
Head Harness Material: SiliconeSuspension: European Style 4 Point
Item: Full Face RespiratorCartridges Included: No
Configured For: Twin CartridgesMask Size: S
Facepiece Material: SiliconeConnection: Bayonet
Standards: NIOSHCountry of Origin (subject to change): United States

Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Silicone, Suspension European Style 4 Point, Standards NIOSH

Reviews