Msa Safety

Full Face Respirator, L, Black

No Product Image Available
Key Features
  • Mask Size: L
  • Facepiece Material: Rubber
  • Head Harness Material: Polyester
  • Cartridges Included: Yes
  • Respirator Connection Type: Push to Connect
  • Standards: NIOSH
  • Color: Black
  • Item: Full Face Respirator
See full product details
$481.28

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Msa Safety #10188956 Specifications

  • Mask Size: L
  • Facepiece Material: Rubber
  • Head Harness Material: Polyester
  • Cartridges Included: Yes
  • Respirator Connection Type: Push to Connect
  • Standards: NIOSH
  • Color: Black
  • Item: Full Face Respirator
  • Features: E-Open Port Design Allows for Lower Breathing Resistance Both On and Off Air with The Goal of Reducing Fatigue, Enable Short-Range Communication with Mechanical Speaking Diaphragm, Enhance Situational Awareness and Visibility Through A Wide Field of View, Prevent Potential Cross-Contamination When Units are Shared Through Unique Mask Design, Which Restricts Exhaled Air From Entering The Mask-Mounted Regulator
  • Faceplate Color: Clear
  • Suspension Adjustment Type: Hook-and-Loop
  • Includes Speaking Diaphragm: Yes
  • Number of Cartridges Included: 0
  • Number of Suspension Points: 4
  • Country of Origin (subject to change): United States

Description

Full Face Respirator, G1 SCBA Series, L, Cartridges Included Yes, Includes (1) Facepiece, Facepiece Material Rubber, Respirator Connection Type Push to Connect

Reviews of Msa Safety #10188956

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.