BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

MSA Advantage(TM) 200 Half Mask, L

MSA| Zoro #: G0144672| Mfr #: 815700

$12.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Thermoplastic Rubber
Suspension: Single Strap with Cradle
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144672 Mfr #: 815700
Head Harness Material: Thermoplastic RubberSuspension: Single Strap with Cradle
Color: BlueItem: Half Mask Respirator
Cartridges Included: NoConfigured For: Dual Cartridge
Connection: BayonetMask Size: L
Facepiece Material: Thermoplastic RubberStandards: NIOSH
Country of Origin (subject to change): United States

Description

Half Mask Respirator, Size Large, Facepiece Material Thermoplastic Elastomer, Facepiece Color Blue, Headstrap Type Elastic, For Use With MSA Cartridges, Meets/Exceeds NIOSH Approval

Reviews