Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

MSA Advantage(TM) 420 Half Mask, S

MSA| Zoro #: G0690706| Mfr #: 10102182

$26.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, Polypropylene
Suspension: Yolk and Cradle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690706 Mfr #: 10102182
Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, PolypropyleneSuspension: Yolk and Cradle
Color: BlackItem: Half Mask Respirator
Cartridges Included: NoConfigured For: Dual Cartridge
Connection: BayonetIncludes: Storage Bag, Instructions
Mask Size: SFacepiece Material: Silicone
Standards: NIOSHCountry of Origin (subject to change): United States

Description

Half-Facepiece Respirator, Type Twin Cartridge, Size S, Suspension Adjustable Elastic Straps, Exhalation Valve Yes, Face Seal Yes, Facepiece Material Silicone, Includes Storage Bag, Instructions, For Use With MSA(r) Bayonet Cartridges and Filters

Reviews