Msa

Half Mask Respirator Kit, L, Black

Msa Half Mask Respirator Kit, L, Black 10X303-4LN08
Hover or click to zoom Tap to zoom
  • Includes: (2) P100 Filter
  • Configured For: Cartridges, Filters
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Drop Down
  • Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, Polypropylene
  • Cartridges Included: Yes
  • Series: Advantage 420
  • Respirator Connection Type: Threaded
See full product details
$79.96

Subtotal: $79.96

Msa #10X303-4LN08 Specifications

  • Mask Size: L
  • Includes: (2) P100 Filter
  • Configured For: Cartridges, Filters
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Drop Down
  • Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, Polypropylene
  • Cartridges Included: Yes
  • Series: Advantage 420
  • Respirator Connection Type: Threaded
  • Item: Half Mask Respirator Kit
  • Number of Cartridges Included: 2
  • Disposable/ Reusable: Reusable
  • Color: Black
  • Standards: NIOSH
  • NIOSH Rating: P100
  • Mask Headstrap Type: Drop Down
  • Country of Origin (subject to change): United States

Description

Half Mask Respirator Kit, Advantage 420 Series, L, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Reviews of Msa #10X303-4LN08

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.