Msa

Half Mask Respirator Kit, L, Black

Msa Half Mask Respirator Kit, L, Black 4LR10-4MG02
Hover or click to zoom Tap to zoom
$199.12
  • Mask Size: L
  • Includes: (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
  • Configured For: Cartridges, Filters
See full product details
This item ships free.

Total: $199.12

Msa #4LR10-4MG02 Specifications

  • Mask Size: L
  • Includes: (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge
  • Configured For: Cartridges, Filters
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: Yes
  • Series: Comfo Classic
  • Respirator Connection Type: Threaded
  • Color: Black
  • Item: Half Mask Respirator Kit
  • Disposable/ Reusable: Reusable
  • Standards: NIOSH 42 CFR 84
  • Number of Cartridges Included: 6
  • Mask Headstrap Type: Standard
  • Face Seal Material: Silicone
  • NIOSH Rating: Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD)
  • Country of Origin (subject to change): United States

Description

Half Mask Respirator Kit, Comfo Classic Series, L, Includes (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Reviews of Msa #4LR10-4MG02