Msa
Half Mask Respirator Kit, L, Black
- Zoro #: G8210529
- Mfr #: 4LR30-4MG03
Hover or click to zoom Tap to zoom
$204.15
- Mask Size: L
- Includes: (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge
- Configured For: Cartridges, Filters
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $204.15
Msa #4LR30-4MG03 Specifications
- Zoro #: G8210529
- Mfr #: 4LR30-4MG03
- Mask Size: L
- Includes: (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge
- Configured For: Cartridges, Filters
- Facepiece Material: Hycar Rubber
- Half Mask Suspension Type: Standard
- Head Harness Material: Thermoplastic Elastomer
- Cartridges Included: Yes
- Series: Comfo Classic
- Respirator Connection Type: Threaded
- Disposable/ Reusable: Reusable
- Standards: NIOSH 42 CFR 84
- Number of Cartridges Included: 6
- Item: Half Mask Respirator Kit
- Color: Black
- Face Seal Material: Hycar Rubber
- Mask Headstrap Type: Standard
- NIOSH Rating: Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
- Country of Origin (subject to change): United States
Description
Half Mask Respirator Kit, Comfo Classic Series, L, Includes (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Hycar Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Reviews of Msa #4LR30-4MG03
Explore more
- MSA Half Mask Respirator Kit, S, Black 4LR43-4MG03
- MSA MSA Ultra-Twinâ„¢ Full Face Respirator, L 471310
- MSA MSA Ultra-Twinâ„¢ Full Face Respirator, L 480267
- MSA Half Mask Respirator Kit, S, Blue 6JR27-4LN02
- MSA MSA Advantageâ„¢ 200 Half Mask, M 815692
- MOLDEX Moldexâ„¢ 8000 Series Half Mask Respirator Kit, M 8112N
- Msa Reusable Respirators