Msa

Half Mask Respirator Kit, L, Blue

Msa Half Mask Respirator Kit, L, Blue 4LR32-4LN01
Hover or click to zoom Tap to zoom
Key Features
  • Includes: (2) Organic Vapor (OV), P100 Combination Cartridge
  • Configured For: Cartridges, Filters
  • Facepiece Material: Thermoplastic Rubber
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: Yes
  • Series: Advantage 200 LS
  • Respirator Connection Type: Bayonet
See full product details
$53.28

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Msa #4LR32-4LN01 Specifications

  • Mask Size: L
  • Includes: (2) Organic Vapor (OV), P100 Combination Cartridge
  • Configured For: Cartridges, Filters
  • Facepiece Material: Thermoplastic Rubber
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: Yes
  • Series: Advantage 200 LS
  • Respirator Connection Type: Bayonet
  • Disposable/ Reusable: Reusable
  • Number of Cartridges Included: 2
  • Color: Blue
  • Standards: NIOSH 42 CFR 84, AS/NZS 1716:2003
  • Item: Half Mask Respirator Kit
  • Mask Headstrap Type: Standard
  • NIOSH Rating: Organic Vapor (OV), P100
  • Country of Origin (subject to change): United States

Description

Half Mask Respirator Kit, Advantage 200 LS Series, L, Includes (2) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Reviews of Msa #4LR32-4LN01

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.