Msa
Half Mask Respirator Kit, M, Black
- Zoro #: G8210370
- Mfr #: 5JGE6-4LN03
Tap to zoom
Hover or click to zoom
$86.00
- Mask Size: M
- Includes: (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge
- Configured For: Cartridges, Filters
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $86.00
Msa #5JGE6-4LN03 Specifications
- Zoro #: G8210370
- Mfr #: 5JGE6-4LN03
- Mask Size: M
- Includes: (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge
- Configured For: Cartridges, Filters
- Facepiece Material: Silicone
- Half Mask Suspension Type: Drop Down
- Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Cartridges Included: Yes
- Series: Advantage 420
- Respirator Connection Type: Bayonet
- Item: Half Mask Respirator Kit
- Disposable/ Reusable: Reusable
- Standards: NIOSH 42 CFR 84, AS/NZS 1716:2003
- Color: Black
- Number of Cartridges Included: 2
- Mask Headstrap Type: Drop Down
- NIOSH Rating: Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
- Country of Origin (subject to change): United States
Description
Half Mask Respirator Kit, Advantage 420 Series, M, Includes (2) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Reviews of Msa #5JGE6-4LN03
Explore more
- MSA Half Mask Respirator Kit, M, Black, Disposable/ Reusable: Reusable 5JGE6-4LN08
- MSA Half Mask Respirator Kit, M, Blue 4LR40-4LN08
- MSA Advantageâ„¢ 3000 Full Face Respirator, M 10028995
- MSA MSA Comfoâ„¢ Classic Half Mask, Rubber, L 808076
- MSA MSA Advantageâ„¢ 200 Half Mask, S 815448
- MSA Half Mask Respirator Kit, L, Black 10X303-4LN08
- HONEYWELL NORTH Northâ„¢ 7700 Series Half Mask Kit, M 7781P100M
- Msa Reusable Respirators