Msa
Half Mask Respirator Kit, M, Blue
- Zoro #: G8212839
- Mfr #: 4LR40-4LN08
Hover or click to zoom Tap to zoom
$48.97
- Mask Size: M
- Includes: (2) P100 Filter
- Configured For: Cartridges, Filters
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.97
Msa #4LR40-4LN08 Specifications
- Zoro #: G8212839
- Mfr #: 4LR40-4LN08
- Mask Size: M
- Includes: (2) P100 Filter
- Configured For: Cartridges, Filters
- Facepiece Material: Thermoplastic Rubber
- Half Mask Suspension Type: Standard
- Head Harness Material: Thermoplastic Elastomer
- Cartridges Included: Yes
- Series: Advantage 200 LS
- Respirator Connection Type: Bayonet
- Standards: NIOSH 42 CFR 84, AS/NZS 1716:2003
- Disposable/ Reusable: Reusable
- Number of Cartridges Included: 2
- Item: Half Mask Respirator Kit
- Color: Blue
- Mask Headstrap Type: Standard
- NIOSH Rating: P100
- Country of Origin (subject to change): United States
Description
Half Mask Respirator Kit, Advantage 200 LS Series, M, Includes (2) P100 Filter, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Reviews of Msa #4LR40-4LN08
Explore more
- MSA MSA Comfoâ„¢ Classic Half Mask, Rubber, S 808075
- MSA MSA Ultra-Twinâ„¢ Full Face Respirator, S 471298
- MSA Half Mask Respirator Kit, M, Black 4LR36-4MG03
- MSA Half Mask Respirator Kit, L, Blue 4LR32-4LN01
- MSA Full Face Respirator, Threaded, L 10043431
- MSA Half Mask Respirator Kit, S, Black, Includes: (2) P100 Filter 5JGE5-4LN08
- DRIVE MEDICAL DESIGN & MANUFACTURING Drive Medical cpaptub6tl 6' Trim Line CPAP Tube cpaptub6tl
- SOFTSEAL Soft Seal, V-Fold, N95, Valve, S, 3PK 16-90088
- Msa Reusable Respirators