- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Reusable Respirators
- /
- Half Mask Respirator Kit, S, Black, Includes: (2) P100 Filter
Msa
Half Mask Respirator Kit, S, Black, Includes: (2) P100 Filter
- Zoro #: G8211868
- Mfr #: 5JGE5-4LN08
Tap to zoom
Hover or click to zoom
$56.32
- Mask Size: S
- Includes: (2) P100 Filter
- Configured For: Cartridges, Filters
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.32
Msa #5JGE5-4LN08 Specifications
- Zoro #: G8211868
- Mfr #: 5JGE5-4LN08
- Mask Size: S
- Includes: (2) P100 Filter
- Configured For: Cartridges, Filters
- Facepiece Material: Silicone
- Half Mask Suspension Type: Drop Down
- Head Harness Material: Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Cartridges Included: Yes
- Series: Advantage 420
- Respirator Connection Type: Bayonet
- Number of Cartridges Included: 2
- Disposable/ Reusable: Reusable
- Color: Black
- Item: Half Mask Respirator Kit
- Standards: NIOSH 42 CFR 84, AS/NZS 1716:2003
- Mask Headstrap Type: Drop Down
- NIOSH Rating: P100
- Country of Origin (subject to change): United States
Description
Half Mask Respirator Kit, Advantage 420 Series, S, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Reviews of Msa #5JGE5-4LN08
Explore more
- MSA MSA Advantageâ„¢ 200 Half Mask, S 815696
- MSA Half Mask Respirator Kit, L, Black 4LR10-4MG02
- MSA Half Mask Respirator Kit, L, Black 4LR30-4MG03
- MSA Half Mask Respirator Kit, M, Blue 4LR40-4LN08
- MSA MSA Advantageâ„¢ 420 Half Mask, L 10119574
- MOLDEX Moldexâ„¢ 8000 Series Half Mask Respirator Kit, S 8111N
- MSA Half Mask Respirator Kit, L, Blue 6JR28-4LN01
- Msa Reusable Respirators