THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

MSA Comfo(TM) Classic Half Mask, Rubber, S

MSA| Zoro #: G1933197| Mfr #: 808075

$54.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Harness Material: Thermoplastic Elastomer
Suspension: Single Strap with Cradle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933197 Mfr #: 808075
Head Harness Material: Thermoplastic ElastomerSuspension: Single Strap with Cradle
Color: BlackItem: Half Mask Respirator
Cartridges Included: NoConfigured For: Dual Cartridge
Connection: ThreadedMask Size: S
Facepiece Material: Hycar(R) RubberStandards: NIOSH
Country of Origin (subject to change): United States

Description

Half Mask Respirator, Size S, Facepiece Material Hycar Rubber, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Thermoplastic Elastomer, Suspension Single Strap with Cradle, Standards NIOSH

Reviews