Msa Safety
Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point)
Mfr # 82018
Zoro # G9066994
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Phenolic
- Fits Hat Size 7 to 8-1/2
- Series Skullgard
- Suspension Adjustment Type Pinlock
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) 454621
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green 815570
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray 475367
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Pink 495862
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue C217092
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green 10074819
- MSA SAFETY Hard Hat, Type 1, Class E, White 475358 BL16708 F
- MSA SAFETY Full Brim Hard Hat, Pinlock (4-Point), Black C217369
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black 475394
- KASK Rescue Helmet WHE00098-221
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK 14843
- Msa Safety Head Protection