Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hard Hat, FrtBrim, Slotted, PinLk, Blue

MSA| Zoro #: G1528405| Mfr #: 476928

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accessory Slots: Yes
CSA Class: E
Item: Hard Hat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528405 Mfr #: 476928
Accessory Slots: YesCSA Class: E
Item: Hard HatHard Hat ANSI Type: 1
Shell Material: PolyethyleneGraphics: None
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class ECSA Type: 1
Series: V-GardIncludes: Hard Hat, Suspension, Instructions
Hard Hat Style: Front BrimVenting: No
Hard Hat Sub-Category: Hard Hats Without GraphicsHard Hat Suspension: 4 pt. Pinlock
Fits Hat Size: 6-3/4 to 7-3/8Color: Blue
Hard Hat ANSI Class: C, ECountry of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Pinlock, Color Blue, Fits Hat Size 6-3/4 to 7-3/8, Shell Material Polyethylene, Accessory Slots Yes, Venting No, Standards ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E

Reviews