Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FullBrim, Slotted, PinLk, Red

MSA | Zoro #: G0009895 | Mfr #: 454736

$ 10.56 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0009895 Mfr #: 454736
Hard Hat ANSI Class: C, E Hard Hat Suspension: 4 pt. Pinlock
CSA Class: E Accessory Slots: Yes
Graphics: None Venting: No
Hard Hat Style: Full Brim Head Protection Venting: No
Fits Hat Size: 6-1/2 to 8 Item: Hard Hat
Hard Hat ANSI Type: 1 Hard Hat Sub-Category: Hard Hats Without Graphics
CSA Type: 1 Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Series: V-Gard
Shell Material: Polyethylene Color: Red
Country of Origin (subject to change): United States

Description

Ensure your hard hat doesn’t get away from you with a hard hat accessory such as a chin strap or lanyard. Msa Hard Hat include characteristics like: Color: Red, Hard Hat Style: Full Brim.

Reviews