Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, Rtcht, Green

MSA | Zoro #: G0010236 | Mfr #: 814343

$ 41.05 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010236 Mfr #: 814343
Accessory Slots: Yes Head Protection Venting: No
Series: Thermalgard Hard Hat Sub-Category: Hard Hats Without Graphics
Hard Hat ANSI Type: 1 Includes: Hard Hat, Suspension, Instructions
CSA Class: G Hard Hat Style: Cap
CSA Type: 1 Fits Hat Size: 6-1/2" to 8"
Venting: No Color: Green
Graphics: None Item: Hard Hat
Shell Material: Glass-Reinforced Nylon Shell Material - Head Protection: Glass-Reinforced Nylon
Standards: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G Hard Hat Suspension: 4 pt. Ratchet
Hard Hat ANSI Class: C, G Country of Origin (subject to change): United States

Description

Protect and reduce the force of impact with this hard hat made by MSA.This green thermalgard front brim hard hat has a 4 pt. ratchet suspension.The shell is made of glass-reinforced nylon. Standards include: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G. When workers need a helmet with elevated temperature capability, the Thermalgard Protective Cap provides protection in a high-strength, smooth crown helmet. The glass-reinforced nylon shell has a beaded edge for improved rigidity. Slots in the cap allow for mounting hearing protection muffs, welding shields, and faceshields.

Reviews