Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slttd, 4Rtcht, Hi-Viz Org

MSA | Zoro #: G0010123 | Mfr #: 10074077

$ 13.73 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: Orange
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010123 Mfr #: 10074077
Color: Orange Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene CSA Class: E
Venting: No Graphics: None
Hard Hat ANSI Class: C, E Shell Material: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet Series: SmoothDome
Hard Hat ANSI Type: 1 Hard Hat Style: Front Brim
Standards: ANSI Z89.1-2014, CSA Z94.1-2015 Fits Hat Size: 6-1/2 to 8
Head Protection Venting: No Item: Hard Hat
Accessory Slots: Yes Hard Hat Sub-Category: Hard Hats Without Graphics
CSA Type: 1 Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, Series SmoothDome, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Hi-Visibility Orange, Fits Hat Size 6-1/2 to 8, Shell Material - Head Protection Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015. The SmoothDome Slotted Caps are welcomed by welders for their smooth crown and light weight. The SmoothDome offers comfortable head protection for workers in industries who need head protection from small falling objects.

Reviews