Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, Rtcht, Yellow

MSA | Zoro #: G0010193 | Mfr #: 486959

$ 37.21 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hard Hat ANSI Class: C, G
  • Standards: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G
  • Hard Hat Suspension: 4 pt. Ratchet
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010193 Mfr #: 486959
Hard Hat ANSI Class: C, G Standards: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G
Hard Hat Suspension: 4 pt. Ratchet CSA Class: G
Accessory Slots: Yes Graphics: None
Venting: No Hard Hat Style: Cap
Head Protection Venting: No Fits Hat Size: 6-1/2" to 8"
Item: Hard Hat Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats Without Graphics CSA Type: 1
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Glass-Reinforced Nylon
Series: Thermalgard Shell Material: Glass-Reinforced Nylon
Color: Yellow Country of Origin (subject to change): United States

Description

Protect your head from impact in hazardous environments with this hard hat from MSA.This yellow thermalgard front brim hard hat has a 4 pt. ratchet suspension.The shell is made of glass-reinforced nylon. Standards include: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G. When workers need a helmet with elevated temperature capability, the Thermalgard Protective Cap provides protection in a high-strength, smooth crown helmet. The glass-reinforced nylon shell has a beaded edge for improved rigidity. Slots in the cap allow for mounting hearing protection muffs, welding shields, and faceshields.

Reviews