Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hard Hat, FtBm, Sltd, Rcht, HVizOrg wYlw/Grn

MSA| Zoro #: G0991681| Mfr #: 10102193

$24.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
CSA Class: E
Fits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991681 Mfr #: 10102193
CSA Class: EFits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Hard Hat ANSI Class: C, E
CSA Type: 1Hard Hat Suspension: 4 pt. Ratchet
Hard Hat Style: Front BrimItem: Hard Hat
Venting: NoHard Hat ANSI Type: 1
Accessory Slots: YesShell Material: Polyethylene
Includes: Hard Hat, Suspension, InstructionsGraphics: None
Series: V-GardColor: Orange
Hard Hat Sub-Category: Hard Hats Without GraphicsCountry of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Hi-Visibility Orange with Yellow/Green Stripe, Fits Hat Size 6 1/2 to 8, Shell Material Polyethylene, Accessory Slots Yes, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews