Hard Hat, FtB, Sltd, Rcht, HVizYl/Gn wRd/Org

MSA| Zoro #: G0575863| Mfr #: 10102233

$30.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
CSA Type: 1
Item: Hard Hat
Hard Hat ANSI Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575863 Mfr #: 10102233
CSA Type: 1Item: Hard Hat
Hard Hat ANSI Type: 1Hard Hat Suspension: 4 pt. Ratchet
Hard Hat Sub-Category: Hard Hats Without GraphicsAccessory Slots: Yes
Fits Hat Size: 6-1/2 to 8Hard Hat Style: Front Brim
Graphics: NoneCSA Class: E
Series: V-GardHard Hat ANSI Class: C, E
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Color: green
Venting: NoShell Material: Polyethylene
Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Hi-Visibility Yellow/Green with Red/Orange Stripe, Fits Hat Size 6 1/2 to 8, Shell Material Polyethylene, Accessory Slots Yes, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews