Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

V-Gard Hard Hat, FrtBrim, Slotted, 6Rtcht, White

MSA | Zoro #: G0010062 | Mfr #: 10034027

$ 13.53 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: White
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #10034027 Specifications

Zoro #: G0010062 Mfr #: 10034027
Color: White Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Venting: Yes
Hard Hat ANSI Class: C Shell Material: Polyethylene
Hard Hat Suspension: 6 pt. Ratchet Hard Hat Sub-Category: Hard Hats Without Graphics
Series: V-Gard 500 Hard Hat ANSI Type: 1
Hard Hat Style: Cap Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Fits Hat Size: 6-1/2" to 8" Head Protection Venting: Yes
Item: Hard Hat Accessory Slots: Yes
Graphics: None Country of Origin (subject to change): United States

Description

Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Take a look at the features for Msa Hard Hat. Color: White, Hard Hat Style: Front Brim.

Reviews