20% Off 10 Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, Blue

MSA | Zoro #: G0009983 | Mfr #: 10034019

$ 12.23 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: Blue
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0009983 Mfr #: 10034019
Color: Blue Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Venting: Yes
Hard Hat ANSI Class: C Shell Material: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet Hard Hat ANSI Type: 1
Hard Hat Style: Front Brim Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Fits Hat Size: 6-1/2 to 8 Head Protection Venting: Yes
Item: Hard Hat Accessory Slots: Yes
Hard Hat Sub-Category: Hard Hats Without Graphics Graphics: None
Country of Origin (subject to change): United States

Description

There are a variety of hard hat accessories to choose from, including hard hat liners and shell inserts, hard hat lights, brims with shade, chin straps, sweatbands, and more. Take a look at the features for Msa Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews