Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

V-Gard Hard Hat, FrtBrim, Slotted, 6Rtcht, Blue

MSA | Zoro #: G0010026 | Mfr #: 10034028

$ 15.03 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: Blue
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010026 Mfr #: 10034028
Color: Blue Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Venting: Yes
Hard Hat ANSI Class: C Shell Material: Polyethylene
Hard Hat Suspension: 6 pt. Ratchet Hard Hat Sub-Category: Hard Hats Without Graphics
Series: V-Gard 500 Hard Hat ANSI Type: 1
Hard Hat Style: Cap Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Fits Hat Size: 6-1/2" to 8" Head Protection Venting: Yes
Item: Hard Hat Accessory Slots: Yes
Graphics: None Country of Origin (subject to change): United States

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Here is some additional information about Msa Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews