Hard Hat, FtBrm, Slttd, 4Rtcht, Eagle w/Flag

MSA| Zoro #: G2133704| Mfr #: 10079479

$29.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shell Material: Polyethylene
Graphics: American Flag with Eagle
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133704 Mfr #: 10079479
Shell Material: PolyethyleneGraphics: American Flag with Eagle
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class EVenting: No
Includes: Hard Hat, Suspension, InstructionsCSA Class: E
CSA Type: 1Hard Hat Style: Front Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hats With Patriotic Graphics
Color: BlackHard Hat ANSI Class: C, E
Series: V-Gard Freedom SeriesHard Hat Suspension: 4 pt. Ratchet
Accessory Slots: YesFits Hat Size: 6-1/2 to 8
Country of Origin (subject to change): United States

Description

Hard Cap, Freedom Series(TM), Slotted, Color Black, Class G and E, Ratchet Suspension, Replacement Suspension G0439826, Material Polyethylene, Size 6 1/2 to 8 In, American Eagle With U.S. Flag, Standards ANSI Z89.1-2003, For Type I Helmet (Class E)

Reviews