Msa Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue
Mfr # 463943
Zoro # G0004331
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Pinlock
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow 463944
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Light Buff 478237
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point) 464658
- MSA SAFETY Msa 454-485364 Pink Hard Cap V-Guard With Starz-On Suspension 454-485364
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink 10156373
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow C217093
- MSA SAFETY Hard Hat, Ratchet (4-Point), Blue 10111392
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange C217094
- MSA SAFETY Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point), Black 818385
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime 19760
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw 280-EV6161-CH-20
- Msa Safety Hard Hats