Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, Blue

MSA | Zoro #: G0010096 | Mfr #: 10074068

$ 13.57 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hard Hat ANSI Class: C, E
  • Standards: ANSI Z89.1-2014, CSA Z94.1-2015
  • Hard Hat Suspension: 4 pt. Ratchet
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #10074068 Specifications

Zoro #: G0010096 Mfr #: 10074068
Hard Hat ANSI Class: C, E Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat Suspension: 4 pt. Ratchet CSA Class: E
Accessory Slots: Yes Graphics: None
Venting: No Hard Hat Style: Front Brim
Head Protection Venting: No Fits Hat Size: 6-1/2 to 8
Item: Hard Hat Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats Without Graphics CSA Type: 1
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Polyethylene
Shell Material: Polyethylene Color: Blue
Country of Origin (subject to change): United States

Description

There are a variety of hard hat accessories to choose from, including hard hat liners and shell inserts, hard hat lights, brims with shade, chin straps, sweatbands, and more. Msa Hard Hat include characteristics like: Color: Blue, Hard Hat Style: Front Brim.

Reviews