Hard Hat, FrtBrim, Slttd, 4Rtcht, Camouflage

MSA| Zoro #: G0308287| Mfr #: 10103908

$30.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shell Material: Polyethylene
Graphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308287 Mfr #: 10103908
Shell Material: PolyethyleneGraphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Venting: No
Includes: Hard Hat, Suspension, InstructionsCSA Class: E
CSA Type: 1Hard Hat Style: Front Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hats Without Graphics
Color: GreenHard Hat ANSI Class: C, E
Series: V-Gard Freedom SeriesHard Hat Suspension: 4 pt. Ratchet
Accessory Slots: YesFits Hat Size: 7 to 8-1/2
Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, V-Gard Freedom Series Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Camouflage, Fits Hat Size 7 to 8-1/2, Shell Material Polyethylene, Accessory Slots Yes, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews