Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, PinLk, Green

MSA | Zoro #: G0004347 | Mfr #: 463946

$ 6.94 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004347 Mfr #: 463946
Color: Green Venting: No
Fits Hat Size: One Size Fits Most Includes: Hard Hat, Suspension, Instructions
Accessory Slots: Yes Item: Hard Hat
Hard Hat Sub-Category: Hard Hats Without Graphics Shell Material: Polyethylene
Standards: ANSI Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Class: C, E
Hard Hat ANSI Type: 1 CSA Type: 1
Head Protection Venting: No Graphics: None
Hard Hat Suspension: 4 pt. Pinlock CSA Class: E
Hard Hat Style: Front Brim Country of Origin (subject to change): United States

Description

Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Adding a hard hat accessory can provide an extra measure of safety. Take a look at the features for Msa Hard Hat. Color: Green, Hard Hat Style: Front Brim.

Reviews