Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
Cart

Hard Hat, FrtBrim, Slotted, PinLk, Orange

MSA | Zoro #: G0004356 | Mfr #: 463945

$ 7.11 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hard Hat ANSI Class: C, E
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Hard Hat Suspension: 4 pt. Pinlock
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #463945 Specifications

Zoro #: G0004356 Mfr #: 463945
Hard Hat ANSI Class: C, E Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat Suspension: 4 pt. Pinlock CSA Class: E
Accessory Slots: Yes Graphics: None
Venting: No Hard Hat Style: Cap
Head Protection Venting: No Fits Hat Size: 6-1/2" to 8"
Item: Hard Hat Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats Without Graphics CSA Type: 1
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Polyethylene
Series: V-Gard Shell Material: Polyethylene
Color: Orange Country of Origin (subject to change): United States

Description

Optional, specialty hard hats include those with miner's light attachments, reflective stripe for night work, face shields for welders, and attachments for visors or earmuffs. Msa Hard Hat include characteristics like: Color: Orange, Hard Hat Style: Front Brim.

Reviews